018F6282
Danfoss Electronics Valves - Hydraulic & Pneumatic, BF Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6282

Danfoss Electronics Valves - Hydraulic & Pneumatic, BF Series
In stock
Item Number
018F6282
MFG Item Number
018F6282
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BF Series
Item #
018F6282
Solenoid Valve Coil, BF230CS

BF Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F6282
Item Number 018F6282
Manufacturer Danfoss Electronics
Product Series BF
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BF Series
Housing Material PA 6 GF
Supply Voltage 240 VAC
Power Consumption 16 W
Operating Temperature -40-120 °F
RoHS No
Comments Cable Electrical Connection, 3 Core Cable Electrical Connectors, Moulded Cable
Net Weight 0.6831 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved