018F6710
Danfoss Electronics Solenoids, BE115CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6710

Danfoss Electronics Solenoids, BE115CS Series
In stock
Item Number
018F6710
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BE115CS Series
Item #
018F6710
Solenoid Valve Coil, BE115BS

BE115CS Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 018F6710
Manufacturer Danfoss Electronics
Product Series BE115CS
Family Series Danfoss Electronics Solenoids, BE115CS Series
Style Clip-On
Coil Voltage 115 VAC
Coil Power 13 W
Max Stroke Length 0.5 "
Maximum Force 75 oz
Duty Cycle Continuous
Approvals LLC CDC TYSK
RoHS No
Comments Terminal Box Electrical Conenction
Net Weight 0.6613 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved