018F6732
Danfoss Electronics Solenoids, BE230CS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6732

Danfoss Electronics Solenoids, BE230CS Series
In stock
Item Number
018F6732
MFG Item Number
018F6732
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BE230CS Series
Item #
018F6732
Solenoid Valve Coil, BE230CS

BE230CS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F6732
Item Number 018F6732
Manufacturer Danfoss Electronics
Product Series BE230CS
Family Series Danfoss Electronics Solenoids, BE230CS Series
Style Clip-On
Coil Voltage 230 VAC
Coil Power 14 W
Max Stroke Length 0.5 "
Maximum Force 80 oz
Duty Cycle Continuous
Approvals LLC CDC TYSK
RoHS No
Comments Terminal Box Electrical Conenction
Net Weight 0.6831 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved