018F6857
Danfoss Electronics Solenoids, BG024DS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F6857

Danfoss Electronics Solenoids, BG024DS Series
In stock
Item Number
018F6857
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Solenoids, BG024DS Series
Item #
018F6857
Solenoid Valve Coil, BG024DS

BG024DS Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 018F6857
Manufacturer Danfoss Electronics
Product Series BG024DS
Family Series Danfoss Electronics Solenoids, BG024DS Series
Style Clip-On
Coil Voltage 24 VDC
Coil Power 16 W
Max Stroke Length 0.5 "
Maximum Force 90 oz
Duty Cycle Continuous
Approvals LLC CDC TYSK
RoHS No
Comments Terminal Box Electrical Conenction, Screwed Cable Entry Connector
Net Weight 1.2569 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved