018F7397
Danfoss Electronics Valves - Hydraulic & Pneumatic, BB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F7397

Danfoss Electronics Valves - Hydraulic & Pneumatic, BB Series
In stock
Item Number
018F7397
MFG Item Number
018F7397
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BB Series
Item #
018F7397
Solenoid Valve Coil, BB024DS

BB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F7397
Item Number 018F7397
Manufacturer Danfoss Electronics
Product Series BB
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BB Series
Housing Material PA 6 GF
Supply Voltage 24 VDC
Power Consumption 16 W
Operating Temperature -40-122 °F
RoHS No
Comments DIN Spade Electrical Connection, 3 Spade Electrical Connectors
Net Weight 0.6 lbs
Gross Weight 0.635 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved