018F7658
Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

018F7658

Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series
In stock
Item Number
018F7658
MFG Item Number
018F7658
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BY Series
Item #
018F7658
Solenoid Valve Coil, BY240CS

BY Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 018F7658
Item Number 018F7658
Manufacturer Danfoss Electronics
Product Series BY
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BY Series
Housing Material PA 6 GF
Supply Voltage 240 VAC
Power Consumption 16 W
Operating Temperature -40-120 °F
Approvals cULus
RoHS No
Comments DIN Spade Electrical Connection, 3 Spade Electrical Connectors, UL Approved Coil
Net Weight 0.595 lbs
Gross Weight 0.62 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved