020-1012
Danfoss Electronics Valves - Hydraulic & Pneumatic, NRV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

020-1012

Danfoss Electronics Valves - Hydraulic & Pneumatic, NRV Series
In stock
Item Number
020-1012
MFG Item Number
020-1012
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, NRV Series
Item #
020-1012
Check Valve, NRV 12S

NRV Series Information

  • Ensures Correct Direction of Flow
  • Available for 40 bar g / 580 psig Working Pressure
  • Large Range of Flanges
Check valve type NRV can be used in liquid, suction and hot gas lines in refrigeration and air conditioning plant with ammonia. NRV can also be used in refrigerating systems with fluorinated refrigerants. When the NRV is used in liquid lines where cold, thick oil or impurities may be present, it is recommended that the standard spring be replaced by a special spring.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 020-1012
Item Number 020-1012
Manufacturer Danfoss Electronics
Product Series NRV
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, NRV Series
Body Material Brass
Valve Type Female to Female End
Connection Size (Inch) 0.5 "
Connection Size (Metric) 12.7 mm
Cracking Pressure 0.7 psi
O-Ring Material Diisopentylphthalat
Treatment Standard Cleaning & Passivation
Approvals cULus, EAC
RoHS No
Comments Single-flow Direction, Straightway, Piston Design, 667 psig Max Working Pressure
Net Weight 0.19 lbs
Gross Weight 0.22 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved