023U7251
Danfoss Electronics Driers, DCR Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

023U7251

Danfoss Electronics Driers, DCR Series
In stock
Item Number
023U7251
MFG Item Number
023U7251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driers, DCR Series
Item #
023U7251
Filter Drier shell, DCR 0487S -

DCR Series Information

  • Core with 80% Molecular Sleve/20% Activated Alumina
  • High Dirt Retention with Minimum Pressure Drop
  • Solid Copper Outlet Connection
The DCR Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 023U7251
Item Number 023U7251
Manufacturer Danfoss Electronics
Product Series DCR
Family Series Danfoss Electronics Driers, DCR Series
Application Liquid Line, Suction Line
Style Filter Drier, Shell
Inlet Connection 7/8 ODF
Outlet Connection 7/8 ODF
Compatible Refrigerant Yes
Maximum Working Pressure 667 psig
Approvals CE, CSA, UL
RoHS Compliant No
Comments Core Size: 48 cu.in., Net Volume: 1.492 L, Body Material: Steel, Connection Material: Copper
Net Weight 10.825 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved