023Z1405
Danfoss Electronics Driers, DCB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

023Z1405

Danfoss Electronics Driers, DCB Series
In stock
Item Number
023Z1405
MFG Item Number
023Z1405
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driers, DCB Series
Item #
023Z1405
Filter Drier, DCB 163

DCB Series Information

  • Core with 80% Molecular Sleve/20% Activated Alumina
  • Bi‑Flow Application
  • Solid Copper Outlet Connection
The DCL Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 023Z1405
Item Number 023Z1405
Manufacturer Danfoss Electronics
Product Series DCB
Family Series Danfoss Electronics Driers, DCB Series
Application Bi-Flow
Style Hermetic Bi-Flow Filter Drier
Inlet Connection 3/8 Flare
Outlet Connection 3/8 Flare
Compatible Refrigerant Yes
Maximum Working Pressure 667 psig
Approvals UL
RoHS Compliant No
Comments Core Size: 16 cu.in., Net Volume: 0.312 L, Body Material: Steel, Connection Material: Steel
Net Weight 2.155 lbs
Gross Weight 2.155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved