023Z5019
Danfoss Electronics Driers, DCL Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

023Z5019

Danfoss Electronics Driers, DCL Series
In stock
Item Number
023Z5019
MFG Item Number
023Z5019
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driers, DCL Series
Item #
023Z5019
Filter Drier, DCL 053S

DCL Series Information

  • Core with 80% Molecular Sleve/20% Activated Alumina
  • Liquid Line Application
  • Solid Copper Outlet Connection
The DCL Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 023Z5019
Item Number 023Z5019
Manufacturer Danfoss Electronics
Product Series DCL
Family Series Danfoss Electronics Driers, DCL Series
Application Liquid Line
Style Hermetic Filter Drier
Inlet Connection 3/8 ODF
Outlet Connection 3/8 ODF
Compatible Refrigerant Yes
Maximum Working Pressure 667 psig
Approvals UL
RoHS Compliant No
Comments Core Size: 05 cu.in., Net Volume: 0.085 L, Body Material: Steel, Connection Material: Copper
Net Weight 0.5294 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved