023Z5044
Danfoss Electronics Driers, DML Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

023Z5044

Danfoss Electronics Driers, DML Series
In stock
Item Number
023Z5044
MFG Item Number
023Z5044
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Driers, DML Series
Item #
023Z5044
Filter Drier, DML 164

DML Series Information

  • Core with 100% Molecular Sleve
  • Liquid Line Application
  • Solid Copper Outlet Connection
The DML Danfoss filter driers function as simple drop‑in replacements for most driers sold in the aftermarket or installed on equipment by manufacturers. All Danfoss filter driers are constructed with a solid core design to maximize moisture removal while minimizing pressure drop. These driers use a mixture of molecular sieve and activated alumina to both adsorb system moisture and capture acid and prevent solid contaminants from entering the system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 023Z5044
Item Number 023Z5044
Manufacturer Danfoss Electronics
Product Series DML
Family Series Danfoss Electronics Driers, DML Series
Application Liquid Line
Style Hermetic Filter Drier
Inlet Connection 1/2 Flare
Outlet Connection 1/2 Flare
Compatible Refrigerant Yes
Maximum Working Pressure 667 psig
Approvals UL
RoHS Compliant No
Comments Core Size: 16 cu.in., Net Volume: 0.226 L, Body Material: Steel, Connection Material: Steel
Net Weight 1.6313 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved