032L1214
Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

032L1214

Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
In stock
Item Number
032L1214
MFG Item Number
032L1214
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, EV Series
Item #
032L1214
Solenoid Valve, EVR 10 - Solder ODF

EV Series Information

EV v2 solenoid valves are direct‑ or servo‑operated for liquid, suction, and hot gas lines. Available in both normally closed (NC) and normally open (NO) versions, EV v2 valves feature interchangeable AC and DC coils. In standard applications, pair EV valves with a BJ, BX, BT, or BU solenoid coil.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 032L1214
Item Number 032L1214
Manufacturer Danfoss Electronics
Product Series EV
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, EV Series
Air Pressure 655 psi
Actuation Servo-Operated (Diaphragm)
Orifice Diameter 0.625 "
Housing Material Brass
Number of Solenoids 1
Valve Functionality 2-Way, 2-Position, Normally Closed
Flow Coefficient (cV) 2.6
Compatible Fluid Type Fluorinated Hydrocarbons, Fluorinated Refrigerants, Hot Gas
Operating Temperature -40-221 °F
Approvals EAC, UL
RoHS No
Net Weight 0.8156 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved