034L0023
Danfoss Electronics HVAC Valves, KVP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

034L0023

Danfoss Electronics HVAC Valves, KVP Series
In stock
Item Number
034L0023
MFG Item Number
034L0023
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, KVP Series
Item #
034L0023
Pressure Regulator, KVP 12

KVP Series Information

  • Stable and Accurate Pressure Regulation
  • Hermetic Brazed Construction 100% Leak Tested
  • Available with Flare and ODF Solder Connections
  • Evaporating Pressure Regulator
The KVP Danfoss Pressure Regulators has a variety of pressure regulators to control the low‑ and high‑pressure sides and efficient function of a refrigeration system under varying load conditions.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 034L0023
Item Number 034L0023
Manufacturer Danfoss Electronics
Product Series KVP
Family Series Danfoss Electronics HVAC Valves, KVP Series
Pipe Size 0.5 "
Capacity 3.7 kW
Max Operating Pressure 260 psi
Regulating Pressure 29 psi
Fast Fill No
Approvals cULus, EAC, LLC CDC TYSK
RoHS Yes
Comments For Suction Line, AT MAX P-BAND
Net Weight 0.7056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved