034L0143
Danfoss Electronics HVAC Valves, KVC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

034L0143

Danfoss Electronics HVAC Valves, KVC Series
In stock
Item Number
034L0143
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, KVC Series
Item #
034L0143
Hot Gas Bypass Valve, KVC 12

KVC Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 034L0143
Manufacturer Danfoss Electronics
Product Series KVC
Family Series Danfoss Electronics HVAC Valves, KVC Series
Pipe Size 0.5 "
Capacity 8.4 kW
Max Operating Pressure 406 psi
Regulating Pressure 29 psi
Connection Type ODF, Solder
Fast Fill No
Approvals cULus, EAC, LLC CDC TYSK
RoHS Yes
Comments For Discharge Line
Net Weight 0.7056 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved