042N7520
Danfoss Electronics Valves - Hydraulic & Pneumatic, BA Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

042N7520

Danfoss Electronics Valves - Hydraulic & Pneumatic, BA Series
In stock
Item Number
042N7520
MFG Item Number
042N7520
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Valves - Hydraulic & Pneumatic, BA Series
Item #
042N7520
Solenoid Valve Coil, BA024B

BA Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 042N7520
Item Number 042N7520
Manufacturer Danfoss Electronics
Product Series BA
Family Series Danfoss Electronics Valves - Hydraulic & Pneumatic, BA Series
Housing Material PA 6 GF
Supply Voltage 24 VAC
Power Consumption 9.5 W
Operating Temperature -40-104 °F
RoHS No
Comments DIN Spade Electrical Connection, 3 Spade Electrical Connectors
Net Weight 0.355 lbs
Gross Weight 0.39 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved