The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
060-5243
Danfoss Electronics Pressure Switches
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Pressure Switches, Series
Pressure Switch, KPU 6W - 1/4in M
Available with Gold‑Plated Contacts No Spade or Lug Terminals Required Universal Mounting Hole Patterns The KP pressure switches can be used as safety switches against too low a suction pressure and / or too high a discharge pressure in refrigeration and air conditioning systems. They can also be used to start / stop compressors and fans for air‑cooled condensers. They are available in both single and dual versions and include a single pole double throw (SPDT) switch.
Specifications
Specifications
Ships Factory Direct
No
Item Number
060-5243
Manufacturer
Danfoss Electronics
Family Series
Danfoss Electronics Pressure Switches
Port Connection
1/4 Flare Male
Pressure Range
100-600 psi
Contact Type
SPDT
Ambient Temperature
-40-122 °F
Seal
Yes
Enclosure Rating
IP30
Current Rating
24 A
Process Connection
Flare Nut
Electrical Connection
Hole
Number of Setpoints
1
Pressure Range Hg(mBar)
204-1,222
Power Supply
12 W
Output
Pressure Switch
Pressure Range psia(Bar)
100-600
Pressure Range psig(Bar)
100-600
Absolute Proof Pressure
675 psi
Gauge Proof Pressure
675 psi
Approvals
CE, CS, cULus, LVD, PED, UL
RoHS
Yes
Comments
80 C/176 F for max 120 min, Auto Reset Function
Net Weight
0.815 lbs
Gross Weight
1.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved