060G1037
Danfoss Electronics HVAC Sensors, AKS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

060G1037

Danfoss Electronics HVAC Sensors, AKS Series
In stock
Item Number
060G1037
MFG Item Number
060G1037
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, AKS Series
Item #
060G1037
Temperature Sensor, AKS32R - 1/4in.

AKS Series Information

AKS 32 and AKS 33 pressure transmitters measure and convert pressures to a standard signal (1 to 5 V DC for AKS 32 and 4 to 20 mA for AKS 33). AKS 32R and AKS 2050 ratiometric pressure transmitters measure and convert pressure to a linear output signal (the minimum value of the output signal is 10% of the actual supply voltage and the maximum value is 90% of the actual supply voltage). AKS 2050 pressure transmitters are designed specifically for CO2 pressure ranges.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 060G1037
Item Number 060G1037
Manufacturer Danfoss Electronics
Product Series AKS
Family Series Danfoss Electronics HVAC Sensors, AKS Series
Accuracy 0.8 %
Pressure Range -30-174.05
Process Connection 1/4-18 in NPT
Sensor Style Pressure Transmitter
Display No
Max Pressure 174.05 psi
Supply Voltage 4.75-8 VDC
Electrical Connection DIN-plug
IP Rating IP65
Temperature Range -22-104 °F
Approvals ATEX, CSA, cUR, GOST POCC
RoHS Compliant No
Comments Male Electrical Connection, 4 ms Response, Gauge Pressure Unit Reference
Net Weight 0.2869 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved