060G1144
Danfoss Electronics HVAC Sensors, MBS-3000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

060G1144

Danfoss Electronics HVAC Sensors, MBS-3000 Series
In stock
Item Number
060G1144
MFG Item Number
060G1144
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, MBS-3000 Series
Item #
060G1144
Pressure Transmitter, MBS

MBS-3000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 060G1144
Item Number 060G1144
Manufacturer Danfoss Electronics
Product Series MBS-3000
Family Series Danfoss Electronics HVAC Sensors, MBS-3000 Series
Accuracy 1 %
Pressure Range 0-300
Process Connection 1/4-18 in NPT
Sensor Style Pressure Transmitter
Display No
Max Pressure 300 psi
Supply Voltage 10-30 VDC
Electrical Connection DIN-plug
IP Rating IP65
Temperature Range 32-176 °F
Approvals ATEX
RoHS Compliant No
Comments Male and Female Electrical Connection, 4 ms Response, Gauge Pressure Unit Reference
Net Weight 0.35 lbs
Gross Weight 0.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved