067L5955
Danfoss Electronics HVAC Valves, TR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067L5955

Danfoss Electronics HVAC Valves, TR6 Series
In stock
Item Number
067L5955
MFG Item Number
067L5955
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TR6 Series
Item #
067L5955
Thermal Expansion Valve, TR6 - 1

TR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 067L5955
Item Number 067L5955
Manufacturer Danfoss Electronics
Product Series TR6
Family Series Danfoss Electronics HVAC Valves, TR6 Series
Body Pattern Straight
Pipe Size 0.375 "
Capacity (cV) 14.27
Operating Temperature 15-60 °F
Approvals cULus
RoHS Compliant No
Comments Refrigerants: R410A
Net Weight 0.835 lbs
Gross Weight 1.375 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved