067N6151
Danfoss Electronics HVAC Valves, TGE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067N6151

Danfoss Electronics HVAC Valves, TGE Series
In stock
Item Number
067N6151
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TGE Series
Item #
067N6151
Thermal Expansion Valve, TGES 4 -

TGE Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 067N6151
Manufacturer Danfoss Electronics
Product Series TGE
Family Series Danfoss Electronics HVAC Valves, TGE Series
Body Pattern Straight
Pipe Size 0.5 "
Connection Type Solder ODF
Capacity (cV) 19.03
Operating Temperature -40-50 °F
Approvals cULus, EAC, LLC CDC TYSK
RoHS Compliant No
Comments Refrigerants: R404A/R507
Net Weight 0.8375 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved