067N8305
Danfoss Electronics HVAC Valves, TGHE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

067N8305

Danfoss Electronics HVAC Valves, TGHE Series
In stock
Item Number
067N8305
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, TGHE Series
Item #
067N8305
Thermal Expansion Valve, TGHE 20 -

TGHE Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 067N8305
Manufacturer Danfoss Electronics
Product Series TGHE
Family Series Danfoss Electronics HVAC Valves, TGHE Series
Pipe Size 0.625 "
Capacity 14.5 kW
Max Operating Pressure 667 psi
Connection Type ODF, Solder
Material Brass
Fast Fill Yes
Approvals cULus, EAC, LLC CDC TYSK
RoHS No
Comments For Discharge Line
Net Weight 1.33 lbs
Gross Weight 1.625 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved