077F8790
Danfoss Electronics HVAC Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

077F8790

Danfoss Electronics HVAC Sensors
In stock
Item Number
077F8790
MFG Item Number
077F8790
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, Series
Item #
077F8790
ETN NTC-Temperature Sensor, 1500MM

Series Information

Specifications

Specifications
Manufacturer Part Number 077F8790
Item Number 077F8790
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Sensors
Application Glass Door Merchandise
Humidity Sensor No
Humidity Range 0-95% RH
Function Cabinet Sensor
Display No Display
Override No
Set Point No
Comments 4.92 ft Cable, RAST2.5 Terminals Connector
Net Weight 0.09 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved