080G3264
Danfoss Electronics Controllers, ERC Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

080G3264

Danfoss Electronics Controllers, ERC Series
In stock
Item Number
080G3264
MFG Item Number
080G3264
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Controllers, ERC Series
Item #
080G3264
KIT - ERC 213, RED LED,115V

ERC Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 080G3264
Item Number 080G3264
Manufacturer Danfoss Electronics
Product Series ERC
Family Series Danfoss Electronics Controllers, ERC Series
Type Refrigeration Control
Approvals cURus, CE, CQC, EAC, ENEC, NSF
RoHS Compliant No
Comments Application Area: Glass Door Merchandising, Display Color: Red
Net Weight 0.365 lbs
Gross Weight 0.56 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved