084N0036
Danfoss Electronics HVAC Sensors, AKS-12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

084N0036

Danfoss Electronics HVAC Sensors, AKS-12 Series
In stock
Item Number
084N0036
MFG Item Number
084N0036
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, AKS-12 Series
Item #
084N0036
Temperature Sensor, AKS 12, 5 ft.

AKS-12 Series Information

Specifications

Specifications
Manufacturer Part Number 084N0036
Item Number 084N0036
Manufacturer Danfoss Electronics
Product Series AKS-12
Family Series Danfoss Electronics HVAC Sensors, AKS-12 Series
Output 1 kOhm
Humidity Sensor No
Function Temperature Dependent Resistance Sensor
Display No Display
Override No
Set Point No
Comments 4.92 ft PVC Cable, 2 Wire Electrical Connection, Fixed Sensor Insert
Net Weight 0.11 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved