084Z2019
Danfoss Electronics HVAC Sensors, MBT-3270 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

084Z2019

Danfoss Electronics HVAC Sensors, MBT-3270 Series
In stock
Item Number
084Z2019
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, MBT-3270 Series
Item #
084Z2019
Temperature Sensor, MBT 3270

MBT-3270 Series Information

Specifications

Specifications
Ships Factory Direct No
Item Number 084Z2019
Manufacturer Danfoss Electronics
Product Series MBT-3270
Family Series Danfoss Electronics HVAC Sensors, MBT-3270 Series
Application Air Compressor, Exhaust, Gas Return, Mobile Hydraulic
Output 0.1 kOhm
Humidity Sensor No
Function Performance Sensor, Robustness, Size
Display No Display
Override No
Set Point No
Comments 1.57 in insertion, 2 Wire Electrical Connection, Fixed Sensor Insert, Integrated Electrical Connection
Net Weight 0.0663 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved