101Z1220
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

101Z1220

Danfoss Electronics HVAC Compressors
In stock
Item Number
101Z1220
MFG Item Number
101Z1220
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, Series
Item #
101Z1220
Light Commercial Compressor BD50F

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 101Z1220
Item Number 101Z1220
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Refrigerant R134A
Voltage 110-220 V, 12-24 V
Nominal Voltage 110-220 V, 12-24 V
Color Black
Net Weight 9.595 lbs
Gross Weight 10.89 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved