102G4250
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

102G4250

Danfoss Electronics HVAC Compressors
In stock
Item Number
102G4250
MFG Item Number
102G4250
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, Series
Item #
102G4250
Light Commercial Compressor TL2.5G

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 102G4250
Item Number 102G4250
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Refrigerant R134A
Voltage 230 V
Nominal Voltage 230 V
Phase 1
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
Color Black
Net Weight 16.5344 lbs
Gross Weight 16.5344 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved