120H1182
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120H1182

Danfoss Electronics HVAC Compressors
In stock
Item Number
120H1182
MFG Item Number
120H1182
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, Series
Item #
120H1182
Scroll Compressor, DSH090A4ALB

Series Information

Specifications

Specifications
Manufacturer Part Number 120H1182
Item Number 120H1182
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Refrigerant R410A, R452B, R454B
Power Connections Screw Terminal
Voltage 460 V
Nominal Voltage 460 V
Current (MCC) 22 A
Phase 3
Relief Valve No
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP54
Color Blue
Approvals CE, UL
Net Weight 130.9763 lbs
Gross Weight 136.4881 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved