120U0906
Danfoss Electronics HVAC Compressors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120U0906

Danfoss Electronics HVAC Compressors
In stock
Item Number
120U0906
MFG Item Number
120U0906
Availability

Obsolete Item No Longer Available

Product Details

Overview

HVAC Compressors, Series
Item #
120U0906
Scroll Compressor, HCP094T2LC6

Series Information

Specifications

Specifications
Manufacturer Part Number 120U0906
Item Number 120U0906
Manufacturer Danfoss Electronics
Family Series Danfoss Electronics HVAC Compressors
Application Air Conditioning
Refrigerant R407C
Power Connections Screw Terminal
Voltage 208-230 V
Nominal Voltage 208-230 V
Current (MCC) 40 A
Phase 3
Relief Valve No
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP22
Color Black
Approvals CE, UL
Net Weight 100.0894 lbs
Gross Weight 101.4344 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved