120U2297
Danfoss Electronics HVAC Compressors, H Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

120U2297

Danfoss Electronics HVAC Compressors, H Series
In stock
Item Number
120U2297
MFG Item Number
120U2297
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, H Series
Item #
120U2297
Scroll Compressor, HRP060T2LP6

H Series Information

The H Series Danfoss Residential and Light Commercial Air Conditioning Scroll Compressors install quickly and easily and feature a design that minimizes internal parts, decreasing the overall weight and significantly reducing noise during operation. With a bolt pattern and liquid and suction line connections that line up with those of other major scroll compressor manufacturers, Danfoss scroll compressors can be used to replace compressors made by nearly any company.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 120U2297
Item Number 120U2297
Manufacturer Danfoss Electronics
Product Series H
Family Series Danfoss Electronics HVAC Compressors, H Series
Application Air Conditioning
Refrigerant R407C
Power Connections Spade Terminal
Voltage 208-230 V
Nominal Voltage 208-230 V
Current (MCC) 26 A
Phase 3
Relief Valve Yes
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP22
Color Black
Approvals CE, UL
Net Weight 82.6731 lbs
Gross Weight 91.4913 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved