131B0425
Danfoss Electronics Drives, FC302 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

131B0425

Danfoss Electronics Drives, FC302 Series
In stock
Item Number
131B0425
MFG Item Number
131B0425
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, FC302 Series
Item #
131B0425
Drive, AC, 7.5HP, 575V, 9.0A, CT, N1

FC302 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 131B0425
Item Number 131B0425
Manufacturer Danfoss Electronics
Product Series FC302
Family Series Danfoss Electronics Drives, FC302 Series
Input Phase 3
HP (Constant Torque Rating) 7.5 hp
Amps (Constant Torque Rating) 9 A
Braking Type AC Braking, DC Injection
Closed Loop Yes
AC Line Regenerative No
Operator Controls Keypad Included
IP Rating IP21
NEMA Rating NEMA 1
Motor Control-Max Level Closed Loop Flux Vector
Mounting Panel
Input Range Voltage (AC) 525-600 VAC
Max Frequency 590 Hz
Package FC302A3IP21
Frame Size A3
Enclosure A3
Comments Automatic motor tuning, built-in RFI filter, graphical keypad included
Depth 8.1 "
Width 5.3 "
Height 14.6 "
Net Weight 16.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved