132F0018
Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132F0018

Danfoss Electronics Drives, FC51 VLT Micro Drive Series
In stock
Item Number
132F0018
MFG Item Number
132F0018
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, FC51 VLT Micro Drive Series
Item #
132F0018
Drive, AC, 1HP, 480V, 2.1A, CT, OP

FC51 VLT Micro Drive Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132F0018
Item Number 132F0018
Manufacturer Danfoss Electronics
Product Series FC51 VLT Micro Drive
Family Series Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Input Phase 3
HP (Constant Torque Rating) 1 hp
Amps (Constant Torque Rating) 2.1 A
Braking Type AC Braking, DC Injection
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package FC51M1IP20
Frame Size M1
Comments Automatic motor tuning, built-in RFI filter, conformal coated boards.
Depth 5.8 "
Width 2.8 "
Height 5.9 "
Net Weight 2.52 lbs
Gross Weight 3.3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved