132F0022
Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132F0022

Danfoss Electronics Drives, FC51 VLT Micro Drive Series
In stock
Item Number
132F0022
MFG Item Number
132F0022
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, FC51 VLT Micro Drive Series
Item #
132F0022
Drive, AC, 3HP, 480V, 4.8A, CT, OP

FC51 VLT Micro Drive Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 132F0022
Item Number 132F0022
Manufacturer Danfoss Electronics
Product Series FC51 VLT Micro Drive
Family Series Danfoss Electronics Drives, FC51 VLT Micro Drive Series
Input Phase 3
HP (Constant Torque Rating) 3 hp
Amps (Constant Torque Rating) 4.8 A
Braking Type DC Injection, Dynamic Braking Transistor Included
Closed Loop No
AC Line Regenerative No
Operator Controls Sold Separately, See Accessories
IP Rating IP20
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Input Range Voltage (AC) 380-480 VAC
Max Frequency 400 Hz
Package FC51M2IP20
Frame Size M2
Enclosure M2
Comments Automatic motor tuning, built-in RFI filter, conformal coated boards.
Depth 6.6 "
Width 3 "
Height 7.1 "
Net Weight 3.695 lbs
Gross Weight 4.47 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved