175G4005
Danfoss Electronics Soft Starters, MCD100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

175G4005

Danfoss Electronics Soft Starters, MCD100 Series
In stock
Item Number
175G4005
MFG Item Number
175G4005-DNFS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, MCD100 Series
Item #
175G4005
Soft Starter, 10HP, 400-480V, 15A,OP

MCD100 Series Information

  • Contactor style design for easy selection, installation and commissioning
  • Extremely robust SCR design with heavy ratings as standard
  • Micro SoftStart controller for motors up to 15 HP
  • Unlimited number of starts per hour

Specifications

Specifications
Manufacturer Part Number 175G4005-DNFS
Item Number 175G4005
Manufacturer Danfoss Electronics
Product Series MCD100
Family Series Danfoss Electronics Soft Starters, MCD100 Series
Model Number MCD100-007
Nominal Load Voltage 480 V
Control Voltage 24-480 VAC, 24-480 VDC
Nominal Control Voltage 110 VDC, 240 VDC, 380 VAC, 48 VDC, 480 VDC, 24 VAC, 24 VDC, 48 VAC, 120 VAC, 208 VAC, 240 VAC, 480 VAC
Input Range Voltage (AC) 400-480 VAC
Max Current 15 A
Max HP 460/480V 3PH 10 hp
Temperature (F) 23-104 °F
Bypass No
Overload Capacity 800% for 3 Seconds
Overload Protection No
Enclosure No
Communications None
Approvals UL,CSA,CE
Comments DIN Rail Mounting, Universal Control Voltage 24-480V AC/DC, Rotary Switches - Easy Set-Up
Net Weight 1.395 lbs
Gross Weight 1.575 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved