175G5249
Danfoss Electronics Soft Starters, MCD200 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

175G5249

Danfoss Electronics Soft Starters, MCD200 Series
In stock
Item Number
175G5249
MFG Item Number
175G5249
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Soft Starters, MCD200 Series
Item #
175G5249
Soft Starter, 200-575V, 100A, OP

MCD200 Series Information

  • Contactor style design for easy selection, installation and commissioning
  • Extremely robust SCR design with heavy ratings as standard
  • Compact Soft Starter for motors up to 150 HP
  • Unlimited number of starts per hour

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 175G5249
Item Number 175G5249
Manufacturer Danfoss Electronics
Product Series MCD200
Family Series Danfoss Electronics Soft Starters, MCD200 Series
Model Number MCD202-055-T6-CV1
Nominal Load Voltage 208 V, 240 V, 480 V, 575 V
Control Voltage 24 VAC, 24 VDC
Nominal Control Voltage 24 VAC, 24 VDC
Input Range Voltage (AC) 200-575 VAC
Max Current 100 A
Max HP 200/208V 3PH 30 hp
Max HP 230/240V 3PH 40 hp
Max HP 460/480V 3PH 75 hp
Max HP 575/600V 3PH 100 hp
Temperature (F) 23-140 °F
Bypass Yes
Overload Capacity 400% for 6 Seconds
Overload Protection No
Enclosure No
Connection Type In-Line
Communications DeviceNet, Modbus RTU, ProFibus
Approvals CE, cUL, UL
Comments Built-In Bypass, Potentiometer Settings - Easy Set-Up, Built-In Motor Protection
Net Weight 9.04 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved