SZ090-4VI
Danfoss Electronics HVAC Compressors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SZ090-4VI

Danfoss Electronics HVAC Compressors, S Series
In stock
Item Number
SZ090-4VI
MFG Item Number
SZ090-4VI
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, S Series
Item #
SZ090-4VI
CC Heater Belt 65W 460V

S Series Information


Specifications

Specifications
Manufacturer Part Number SZ090-4VI
Item Number SZ090-4VI
Manufacturer Danfoss Electronics
Product Series S
Family Series Danfoss Electronics HVAC Compressors, S Series
Refrigerant R134A, R404A, R407C, R507A
Power Connections Screw Terminal
Voltage 460 V
Nominal Voltage 460 V
Current (MCC) 18.5 A
Phase 3
Relief Valve No
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP54
Color Blue
Approvals CE, UL
Net Weight 149.98 lbs
Gross Weight 155.4919 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved