SZ160-4CBI
Danfoss Electronics HVAC Compressors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SZ160-4CBI

Danfoss Electronics HVAC Compressors, S Series
In stock
Item Number
SZ160-4CBI
MFG Item Number
SZ160-4CBI
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, S Series
Item #
SZ160-4CBI
Scroll Compressor, SZ160-4

S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SZ160-4CBI
Item Number SZ160-4CBI
Manufacturer Danfoss Electronics
Product Series S
Family Series Danfoss Electronics HVAC Compressors, S Series
Refrigerant R134A, R404A, R407C, R507A
Power Connections Screw Terminal
Voltage 460 V
Nominal Voltage 460 V
Phase 3
Relief Valve No
Frequency 50 Hz, 60 Hz
Motor RPM 3,500 RPM
IP Rating IP54
Color Blue
Approvals CE, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved