SZ185-3QAI
Danfoss Electronics HVAC Compressors, S Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

SZ185-3QAI

Danfoss Electronics HVAC Compressors, S Series
In stock
Item Number
SZ185-3QAI
MFG Item Number
SZ185-3QAI
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Compressors, S Series
Item #
SZ185-3QAI
Scroll Compressor, SZ185S4QC

S Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number SZ185-3QAI
Item Number SZ185-3QAI
Manufacturer Danfoss Electronics
Product Series S
Family Series Danfoss Electronics HVAC Compressors, S Series
Refrigerant R134A, R404A, R407C, R507A
Power Connections Screw Terminal
Voltage 200-230 V
Nominal Voltage 200-230 V
Current (MCC) 70 A
Phase 3
Relief Valve No
Frequency 60 Hz
Motor RPM 3,500 RPM
IP Rating IP54
Color Blue
Approvals CE, UL
Net Weight 227.495 lbs
Gross Weight 234.8363 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved