125DV-C-15B
Dart Controls Drives, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125DV-C-15B

Dart Controls Drives, 125 Series
In stock
Item Number
125DV-C-15B
MFG Item Number
125DV-C-15B
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Drives, 125 Series
Item #
125DV-C-15B
DRIVE

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125DV-C-15B
Item Number 125DV-C-15B
Manufacturer Dart Controls
Product Series 125
Family Series Dart Controls Drives, 125 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Input Current (AC) 2-6.5 A, 1.8-6.5 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 0.5 hp
Max HP @ 180 VDC Armature 1 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 1.4-5 A, 1.6-5 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature, Tachometer
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.78 lbs
Gross Weight 0.7813 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved