125DV200EB-29
Dart Controls Drives, 125 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

125DV200EB-29

Dart Controls Drives, 125 Series
In stock
Item Number
125DV200EB-29
MFG Item Number
125DV200EB-29
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 125 Series
Item #
125DV200EB-29
Drive, DC, 1/8-2HP, Dual Voltage,

125 Series Information

  • 1/50~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL; CE Approvals
  • Armature/Tachometer Feedback
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 125 Series is a compact, cost efficient, reliable control for permanent magnet, shunt wound, and universal motors that incorporates up‑to‑date design and engineering into a compact package. The 125 Series is ideal for applications such as: office machinery, conveyors, office packaging equipment, printers, process equipment, centrifuges, and exercise equipment.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 125DV200EB-29
Item Number 125DV200EB-29
Manufacturer Dart Controls
Product Series 125
Family Series Dart Controls Drives, 125 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature 0.5 hp
Max HP @ 180 VDC Armature 1 hp
Feedback Types Armature, Tachometer
Operator Controls Built In
Package Enclosed
Temperature Range (F) 14-113 °F
NEMA Rating NEMA 4X
Approvals CE, cUL, cUR, UL, UR
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 4.776 lbs
Gross Weight 4.776 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved