132LC200
Dart Controls Drives, 130 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

132LC200

Dart Controls Drives, 130 Series
In stock
Item Number
132LC200
MFG Item Number
132LC200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 130 Series
Item #
132LC200
DRIVE, DC, 240VAC, 5.5A, 1/4-1HP

130 Series Information

  • 1/15~1HP, 120VAC Input, 0‑90VDC Output
  • 1/25~2HP, 240VAC Input, 0‑180VDC Output
  • Non‑Regenerative
  • Chassis (IP00) Enclosed
  • UL; cUL Approvals
  • Adjustable Min/Max
  • Adjustable Current Limit
  • Adjustable Horsepower Settings
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 130 Series reversing control outperforms other dynamic braking and reversing controls by utilizing Dart's unique zero‑speed detect and dynamic braking circuits. These circuits eliminate the contact arcing and failed braking problems associated with other reversing and dynamic braking controls. Dart's zero speed detect circuit also eliminates motor plug reversing problems. In the event of a power loss or emergency stop condition, the 130 Series control will drop into a dynamic brake condition to safely and quickly bring the motor to a stop and remain there until power is reapplied and a run condition is recognized.


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 132LC200
Item Number 132LC200
Manufacturer Dart Controls
Product Series 130
Family Series Dart Controls Drives, 130 Series
Input Voltage (AC) 216-264 VAC
Output Armature Voltage (DC) 0-180 VDC
Max HP @ 180 VDC Armature 1 hp
Max Armature Current (DC) 5.5 A
Output Field VDC 200 VDC
Feedback Types Armature
Operator Controls Built In
Package Chassis
Temperature Range (F) 14-113 °F
Approvals cUL, cUR, UL, UR
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 1.16 lbs
Gross Weight 1.4605 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved