15DV1A-TS
Dart Controls Drives, 15 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

15DV1A-TS

Dart Controls Drives, 15 Series
In stock
Item Number
15DV1A-TS
MFG Item Number
15DV1A-TS
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Drives, 15 Series
Item #
15DV1A-TS
DRIVE

15 Series Information

  • 1/40~1/25HP 12VAC INPUT 0‑11VDC OUTPUT
  • 1/20~1/12HP 24VAC INPUT 0‑22VDC OUTPUT
  • 1/6~1/3HP 120VAC INPUT 0‑90VDC OUTPUT
  • 1/6~2/3HP 240VAC INPUT 0‑180VDC OUTPUT
  • Non‑Regenerative
  • Chassis or NEMA 4/12 Enclosed
  • UL, cUL, CE Approvals
  • Armature Feedback
  • Adjustable Min/Max
  • Full Wave Bridge Supply

Speed Pot, Knob and Dial Plate Included

Current Limit Trim Pot Eliminates Plug‑In Resistor

The 15 Series is a general purpose, economical variable speed control for small DC and universal motor applications featuring: dual input voltages with a DC output current rating of 2 Amps, adjustable trimpot settings, and quick connect terminal pins. The 15 Series is available in two compact panel mount styles and a NEMA 4/12 enclosed model.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 15DV1A-TS
Item Number 15DV1A-TS
Manufacturer Dart Controls
Product Series 15
Family Series Dart Controls Drives, 15 Series
Input Voltage (AC) 108-132 VAC, 216-264 VAC
Input Current (AC) 2.6 A
Output Armature Voltage (DC) 90 VDC, 180 VDC
Max HP @ 90 VDC Armature 0.16 hp
Max HP @ 180 VDC Armature 0.16 hp
Input Phase 1
Output Field Current (DC) 1 A
Max Armature Current (DC) 2 A
Output Field VDC 100 VDC, 200 VDC
Regen No
Feedback Types Armature
Operator Controls Not Available
Package Chassis
Temperature Range (F) 14-113 °F
Approvals CE, cUL, UL
Nominal Armature VDC 90 VDC, 180 VDC
Net Weight 0.25 lbs
Gross Weight 0.37 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved