LM180T050
Dart Controls Motors, LM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

LM180T050

Dart Controls Motors, LM Series
In stock
Item Number
LM180T050
MFG Item Number
LM180T050
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Motors, LM Series
Item #
LM180T050
Motor, DC, 0.5HP, 180VDC

LM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number LM180T050
Item Number LM180T050
Manufacturer Dart Controls
Product Series LM
Family Series Dart Controls Motors, LM Series
Horsepower 1/2 hp
Base RPM 1,750 RPM
Frame 56C
Armature Voltage 180 V
Armature Current 2.5 A
Enclosure Type Totally Enclosed Fan Cooled
Mounting Type C-Face With Base
Approvals CE, CSA, UL
RoHS Yes
Comments Rear shaft for easy pick-up mounting.
Net Weight 25 lbs
Gross Weight 25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved