The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MD40P-420
Dart Controls Drives, MD Plus Series
MFG Item Number
MD40P-420
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Closed Loop Microprocessor Based DC
MD Plus Series Information
Dual Voltage 120/240 VAC, 50/60Hz Full HP Rated ‑ No Auxiliary Heat Sink Required Configurable Minimum & Maximum speed The MD Plus offers the additional benefit of a velocity loop PID control algorithm, and options for 4‑20mA process signal follower and industrial protocol serial communication. Development will continue the MD Plus to offer additional serial communication protocols, additional program management tools and a Graphic User Interface (GUI) for both configuration and control.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
MD40P-420
Item Number
MD40P-420
Manufacturer
Dart Controls
Product Series
MD Plus
Family Series
Dart Controls Drives, MD Plus Series
Input Voltage (AC)
108-132 VAC, 216-264 VAC
Output Armature Voltage (DC)
0-90 VDC, 0-180 VDC
Max HP @ 90 VDC Armature
0.5 hp
Max HP @ 180 VDC Armature
1 hp
Max Armature Current (DC)
5 A
Feedback Types
Hall-Effect, Photoelectric, TTL
Operator Controls
Built In
Package
Enclosed
Temperature Range (F)
14-113 °F
NEMA Rating
NEMA 4X
Approvals
cUL, UL
Nominal Armature VDC
36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight
1.378 lbs
Gross Weight
1.378 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved