0013
Davies Molding Knobs, 0013 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0013

Davies Molding Knobs, 0013 Series
In stock
Item Number
0013
MFG Item Number
0013
Series
0013 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0013 Series
Item #
0013
Knob, Thermoplastic, Ball

0013 Series Information

Specifications

Specifications
Manufacturer Part Number 0013
Item Number 0013
Manufacturer Davies Molding
Product Series 0013
Family Series Davies Molding Knobs, 0013 Series
Package Size 1.17 "
Shaft Size 0.38 "
Finish Black Matte
Material Type Thermoplastic
Composition Non-Metallic
Shaft Hole Molded
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved