0014VC
Davies Molding Knobs, 0014 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0014VC

Davies Molding Knobs, 0014 Series
In stock
Item Number
0014VC
MFG Item Number
0014VC
Series
0014VC is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0014 Series
Item #
0014VC
Knob, Thermoplastic, Ball

0014 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0014VC
Item Number 0014VC
Manufacturer Davies Molding
Product Series 0014
Family Series Davies Molding Knobs, 0014 Series
Package Size 1.25 "
Shaft Size 0.375 "
Finish Red Matte
Material Type Thermoplastic
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved