0025BN
Davies Molding Knobs, 0025 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0025BN

Davies Molding Knobs, 0025 Series
In stock
Item Number
0025BN
MFG Item Number
0025BN
Series
This item cannot be canceled or returned
0025BN is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0025 Series
Item #
0025BN
Knob, Thermoset, Ball

0025 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0025BN
Item Number 0025BN
Manufacturer Davies Molding
Product Series 0025
Family Series Davies Molding Knobs, 0025 Series
Package Size 1.25 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved