0030-S
Davies Molding Knobs, 0030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0030-S

Davies Molding Knobs, 0030 Series
In stock
Item Number
0030-S
MFG Item Number
0030-S
Series
0030-S is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0030 Series
Item #
0030-S
Knob, Thermoset, Ball

0030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0030-S
Item Number 0030-S
Manufacturer Davies Molding
Product Series 0030
Family Series Davies Molding Knobs, 0030 Series
Package Size 1 "
Shaft Size 0.312 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved