0030BF
Davies Molding Knobs, 0030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0030BF

Davies Molding Knobs, 0030 Series
In stock
Item Number
0030BF
MFG Item Number
0030BF
Series
This item cannot be canceled or returned
0030BF is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0030 Series
Item #
0030BF
Knob, Thermoset, Ball

0030 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 0030BF
Item Number 0030BF
Manufacturer Davies Molding
Product Series 0030
Family Series Davies Molding Knobs, 0030 Series
Package Size 1 "
Shaft Size 0.315 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved