0030BG
Davies Molding Knobs, 0030 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

0030BG

Davies Molding Knobs, 0030 Series
In stock
Item Number
0030BG
MFG Item Number
0030BG
Series
0030BG is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Knobs, 0030 Series
Item #
0030BG
Knob, Thermoset, Ball

0030 Series Information

Specifications

Specifications
Manufacturer Part Number 0030BG
Item Number 0030BG
Manufacturer Davies Molding
Product Series 0030
Family Series Davies Molding Knobs, 0030 Series
Package Size 1 "
Shaft Size 0.393 "
Finish Black Gloss
Material Type Thermoset
Composition Non-Metallic
Shaft Hole Female Insert
Indicator Line No
Skirted No
Pointer No
Knurled No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved